Shop All Colanders and Strainers
Ritz
Chef's LineTraditional cheese cloth - Extra fine mesh 24/20 blend - 4 yds
Mfr # CLCH242004-1
Zoro # G001704652
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes .19
- Width White
- Application Straining and proofing
- Depth 6
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CLCH242004-1
- Zoro # G001704652
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Width | White |
Depth | 6 |
Length | 11 |
Overall Length | 1 |
Details
Includes | .19 |
Application | Straining and proofing |
Description
• Cheese cloth
• Fine grade
• 4 yards
• 20/12 blend
• Fine grade
• 4 yards
• 20/12 blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MFG Switch, 250V 50/60Hz 50A , 2-Pole (2E-74098)
- SCOTSMAN Bearing-Service (A34559-020)
- FOOD WARMING EQUIPMENT Infinite Heat Switch For Fwe - Part# T-Stat Inf 1 (T-STAT INF 1)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- TABLECRAFT Mesh Strainer, Dia. 6 1/4 In (86)
- RESTON LLOYD Reston Lloyd 80500 3 Qt Powder Coated Colander Orange (80500)
- CAMPBELL 2 In. 50 GPM PVC Water Strainer (BCL200-3)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- NUSTEEL NuSteel TG-CO-1 Kitchen Colander - 1 qt. Plain (TG-CO-1)
- GOOD COOK STRAINER MESH ALUMIN 3"" (24987)
- ELKAY Dart Canyon Stainless Steel 6-7/16"x11-7/8"x2-1/2" Colander (CTXC0712)
- Ritz Colanders and Strainers