Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan, 8 qt, Aluminum

  • Mfr # PAN8

  • Zoro # G8043637


product price: $32.19
/ea

Key Features

Material
Aluminum
Capacity (Qt.)
8 qt
Overall Depth (In.)
6 1/4 in
Top Dia. (In.)
11 in
Outside Dia. (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN8
Zoro #
G8043637
UPC #
710277518084
Country of Origin
China

Dimensions

Overall Depth (In.)
6 1/4 in
Top Dia. (In.)
11 in
Outside Dia. (In.)
11 in
Overall Diameter
11 in
Cover Interior Diameter
11 in

Details

Item
Sauce Pan
Material
Aluminum
Capacity (Qt.)
8 qt
Handle Type
Chrome Plated Steel
Handle Color
silver
Gauge
2.5 mm
Handle
9 1/2 in
NSF Certified
Yes
Non-Stick
No
Body Style
Straight
Dishwasher Safe
No
Handle Finish
Chrome Plated
Oven Safe
No
Body Material
Aluminum
Handle Material
Steel
Cover Included
No

Description

Sauce Pan, Material Aluminum, Handle Type Riveted, Handle Material Steel, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 11 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 8.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 11 in, Handle Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.