Shop All Notebooks & Journals
Rite In The Rain
Field Book, Environmental Pattern
Mfr # 550F
Zoro # G4047136
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Fabrikoid
- Rule Environmental Pattern
- Paper Color White
- Sheet Size 4-3/4 in x 7-1/2 in
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 550F
- Zoro # G4047136
- UPC # 632281550211
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-3/4 in x 7-1/2 in |
Details
Item | All Weather Notebook |
Cover Material | Fabrikoid |
Rule | Environmental Pattern |
Paper Color | White |
Cover Color | Yellow |
Features | Fabrikod Cover |
Number of Sheets | 80 |
Backing | Fabrikoid |
Paper Weight | 32 lb |
Binding | Nonwirebound |
Standards | E.P.A. Field Book Requirements for Legal Defensibility |
Color | Yellow Cover/White Paper |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Backing Fabrikoid, Sheet Size 4-3/4 in x 7-1/2 in, Rule Environmental Pattern, Paper Color White, Paper Weight 32 lb, Features Fabrikod Cover, Standards E.P.A. Field Book Requirements for Legal Defensibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard 1/2", Gray (45300)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- TOPS 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (TOP3619)
- Rite In The Rain Notebooks & Journals