Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, For 1ed99

  • Mfr # 93497

  • Zoro # G1740042


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Accessory Grouping
Tool Storage
For Nominal Pipe Size
No Pipe
Application
Holds Manual Roll Groover and All Available Roll Sets
Pipe Threading Product Grouping
Pipe Threading Accessories
For Use With
Mfr. No. 915/88232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93497
Zoro #
G1740042
UPC #
095691934970
Country of Origin
United States

Dimensions

For Nominal Pipe Size
No Pipe

Details

Item
Roll Grooving Tool Box
Pipe Threading Accessory Grouping
Tool Storage
Application
Holds Manual Roll Groover and All Available Roll Sets
Pipe Threading Product Grouping
Pipe Threading Accessories
For Use With
Mfr. No. 915/88232
Pipe Threading Accessories - Item
Roll Grooving Tool Box
Fits Brand
Ridgid
Compatible Manufacturer Model Number
88232
Head Material
Steel
Product Type
Tool Box
Compatible Groover
915

Description

Roll Grooving Tool Box, Product Type Tool Box, Fits Brand Ridgid, Compatible Manufacturer Model Number 88232, Compatible Groover 915, For Use With Mfr. No. 915/88232, Head Material Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.