Shop All Roll Groovers
Ridgid
RIDGID 88232 Model 915 Roll Groover W26 Schedule 10 Roll Set
Mfr # 88232
Zoro # G002663170
product price: $2,074.99
/ea
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 88232
- Zoro # G002663170
- UPC # 95691882325
- Country of Origin United States
- Category Roll Groovers
Description
RIDGID® MODEL NO. 915 ROLL GROOVER W/2"-6" SCHEDULE 10 ROLL SET RIDGID MODEL NO. 915 ROLL GROOVER W/2"-6" SCHEDULE 10 ROLL SETTHE NEW RIDGID 915 ROLL GROOVER IS A MANUAL ROLL GROOVER FOR IN-PLACE FIELD APPLICATIONS. THE 915 REQUIRES ONLY 3 1/2" OF CLEARANCE TO TRAVEL AROUND A PIPE AND A MINIMUM OF 2 3/4" OF EXPOSED PIPE FOR GROOVING. WITH THE APPROPRIATE ROLL SETS, THE 915 CAN GROOVE FROM 1 1/4" TO 12" PIPE, THE WIDEST RANGE IN ITS CLASS THE 915'S CAST-IN HANDLE ALLOWS FOR EASY TRANSPORT OR CHAINING THE GROOVER DOWN TO PREVENT THEFT. THE 915 IS A MUST FOR SERVICE WORK CREWS. FEATURES LIGHTWEIGHT DESIGN ' ONLY 23 POUNDS. EASY ROLL SET CHANGE OUT ' UP TO 12" PIPE CAPACITY IN ONE UNIT FOR SERVICE VERSATILITY. CAST-IN CARRYING HANDLE ' EASY TO TRANSPORT OR LOCK UP TO PREVENT THEFT. INCLUDED RATCHET ' 90 DEGREE BEND-IN HANDLE MAKES GROOVING EASIER. AVAILABLE CUSTOMIZED TOOL BOX ' HOLDS 915 GROOVER AND ALL AVAILABLE ROLL SETS. EASY TO USE DEPTH SETTING GAUGE ' HELPS MAKE ACCURATE GROOVES. SPECIFICATIONS CAPACITY: ' 1 1/4" - 12" SCH. 10 STEEL AND STAINLESS STEEL PIPE. ' 1 1/4" - 6" SCH. 40 STEEL PIPE, 1 1/4"-2" SCH. 40 STAINLESS STEEL PIPE.' 2"- 8" K, L, M, DWV COPPER.' 1 1/4" - 6" SCH. 40 PVC. ' 1 1/2", 2 1/2" - 3" SCH. 80 PVC. OPERATION: FEED SCREW WITH 1/2" RATCHET WRENCH (INCLUDED). WEIGHT: 23 LBS. (INCLUDING RATCHET). STANDARD EQUIPMENT 915 ROLL GROOVER WITH 2" - 6" SCH. 10 (2" - 3 1/2" SCH. 40). ROLL SET RATCHET WRENCH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- GEARWRENCH 44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81919)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (69652)
- RIDGID Adaptor, Groover 300Cpt/1233 (67662)
- RIDGID Set Of Grooves 2-8 Cu 915 (92452)
- RIDGID Set Of Grooves 8-12 Sch 10 915 (92442)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- RIDGID Tool Box, For 1ed99 (93497)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- Ridgid Roll Groovers