Shop All OEM Replacement Motors
Rheem
Motor, 1/4 to 3/4 HP, 120V, 1075 rpm
Mfr # 51-23017-42
Zoro # G5559760
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Rheem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rheem
- MFR # 51-23017-42
- Zoro # G5559760
- UPC # 662766187496
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/4 to 3/4 HP, 120V, 1075 rpm, 48 Frame, 4 Speed |
For Use With | Universal |
Fits Brand | Rheem |
Description
Motor, 1/4 to 3/4 HP, 120V, 1075 rpm, 48 Frame, 4 Speed, Fits Brand Rheem, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- CARLISLE 870J6 Vee-Rib Belt (870J6)
- WATTS 40Xl-5-3/4 T&P Relief Valve (40XL-5-3/4)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- RHEEM Inducer Motor, 120V, Draft Blower, Gasket (70-101087-81)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 115V, OAO, 48Y Frame (DSB1016)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- Rheem OEM Replacement Motors