Shop All Gurneys & Stretchers
Rexone
Stretcher with Brake, 28" L, 20" H, Red
Mfr # RXB03FR
Zoro # G6313629
Free Shipping & Returns
$3,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 18 in
- Weight Capacity 400 lb
- Height 10 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rexone
- MFR # RXB03FR
- Zoro # G6313629
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 18 in |
Height | 10 in |
Details
Item | Mobile Stretcher |
Weight Capacity | 400 lb |
Color | Red |
Frame Material | Aluminum |
Straps Count | 3 |
Cover Material | Aluminum |
Standards | FDA |
Strapping Type | Nylon |
Wheels | 2 |
Handles | 1 |
Includes | All Terrain Tires, Straps, Carry Case, Brake |
Description
Mobile Stretcher, Red, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes All Terrain Tires, Straps, Carry Case, Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- KEMP USA Kemp Pediatric Spine Board, 10-996 (10-996)
- Rexone Gurneys & Stretchers