Shop All Hand Scrapers
Remco
Bench Scraper, 8.3 in L, Lime
Mfr # 696077
Zoro # G7447095
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 696077
- Zoro # G7447095
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 8 1/2 in |
Blade Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 7/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Lime Green |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Tether Ready |
Standards | FDA Compliant |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Tether Style | Tether Ready |
Product Type | Bench Scraper |
Maximum Temperature | 183 Degrees F |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
Handle Included | No |
Perforation | Solid |
Maximum Autoclave Temperature | 250 Degrees F |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7/8 in, Overall Length 8 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- BLACK & DECKER Right Knife (91967-00)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- REMCO Bench Scraper, 8.3 in L, Gray (696088)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red (69594)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Hand Scraper, 1 in L, Lime (697177)
- REMCO Bench Scraper, 5.2 in L, Lime Green (695977)
- Remco Specialty Safety Tools