Shop All Pipe Taps
Reiff & Nestor
Pipe Tap, 1"-11-1/2, 5 Flutes, NPT
Mfr # 46132
Zoro # G6255982
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiff & Nestor
- MFR # 46132
- Zoro # G6255982
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11-1/2 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Style | Pipe |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT North Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E737)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- MILWAUKEE TOOL Carbon Brush (05-78-0305)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5PXH5)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/8"-12, Plug, 4 Flutes (015000AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- BOSCH Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (BPT14F18)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (19458)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- Reiff & Nestor Taps