Unisex Insulated Vest, Polyester, Zipper, Navy, 3XL

  • Mfr # 0912RNAV3XL

  • Zoro # G6046597


product price: $69.49
/ea

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0912RNAV3XL
Zoro #
G6046597
UPC #
613983082613
Country of Origin
China

Dimensions

Size
3XL
Length
27 in
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Insulated Vest
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Polyester
Number of Pockets
2
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
2
Features
For Sub Freezing Temperature
Temperature Rating
Down to 15 Degrees F
Application
General Purpose
Style
Vest
Insulated for Cold Conditions
Yes
Series
0912
Insulation Material
Polyester
Includes Lining
Yes

Description

Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 15 Degrees F, Material Polyester, Style Vest, Includes Lining Yes, Lining Material Polyester, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 in, Minimum Chest Size 54 in, Size-Body Type Regular, Size 3XL, Maximum Chest Size 56 in, Application General Purpose, Features For Sub Freezing Temperature, Insulation Material Polyester, Series 0912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.