
Insultaed Vest, Ripstop Nylon, Zipper, Navy, L
Mfr # 0599RNAVLAR
Zoro # G7608545
product price: $60.65
/eaKey Features
Color
Navy
Material
Ripstop Nylon
Fabric Weight
7.5 oz
Closure Type
Zipper
Lining Material
Polyester Fiberfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0599RNAVLAR
Zoro #
G7608545
UPC #
613983016519
Country of Origin
China
Dimensions
Size
L
Details
Item
Insultaed Vest
Color
Navy
Material
Ripstop Nylon
Fabric Weight
7.5 oz
Closure Type
Zipper
Lining Material
Polyester Fiberfill
Number of Pockets
3
Style
Vest
Water-Resistant
Yes
Description
The Cooler Wear Vest has 7.5oz mid-loft insulation, a water-repellent, rip-stop nylon outershell and bound seams to seal out drafts and extend durability. It has an insulated knit collar, thermal stretch knit side gussets for a snug fit, insulated hand warmer pockets and knit collar, with an extra long back for warmth. It is available in navy in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.