Shop All Encoder Accessories
Red Lion Controls
Encoder Accessories
Mfr # 5400100
Zoro # G904104740
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PSAC
- Material Aluminum
- Bore Dia. 3/4 in
- Width 1/4 in
- Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # 5400100
- Zoro # G904104740
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Bore Dia. | 3/4 in |
Width | 1/4 in |
Height | 1 5/8 in |
Length | 1 in |
Details
Item | Encoder Accessories |
For Use With | PSAC |
Material | Aluminum |
Accessory Type | Block Mount |
Description
Encoder Accessories, Bore Dia. 3/4 in, Length 1 in, Width 1/4 in, Height 1 5/8 in, Aluminum, For Use With PSAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3360-14MGT-40 (3360-14MGT-40)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- RED LION CONTROLS Encoder Accessories (MP62TA00)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBG10002)
- RED LION CONTROLS Encoder Accessories, MS Connector (CCARPG00)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- Red Lion Controls Motor Supplies