Shop All Laundry Carts
R&B Wire Products
Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb
Mfr # 747G
Zoro # G508330446
product price: $1,001.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,001.99
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Length 48 in
- Overall Width 29 in
- Material Polyethylene/Steel
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 747G
- Zoro # G508330446
- UPC # 843397111740
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Height | 68 in |
Overall Length | 48 in |
Overall Width | 29 in |
Caster Size | 6 in |
Details
Material | Polyethylene/Steel |
Color | Gray |
Load Capacity | 2000 lb |
Item | Poly Turnabout Truck |
Number of Shelves | 2 |
Top Thickness | .225" wall thickness |
Caster Type | Non-Marking |
Caster Configuration | 2 Swivel, 2 Rigid |
Assembled/Unassembled | Assembled |
Description
This 48 Cu. Ft. turnabout truck can switch between a clean and soiled linen truck by repositioning shelves. It's made of heavy poly and 1 in support poles, ensuring it can carry large loads with ease. The powder-coated shelves and base add durability, and the rugged 6 in casters 2 fixed, 2 swivel provide smooth rolling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY1)
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVD9)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B Wire Products Laundry Carts