Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Tissue, White, 36 PK

  • Mfr # GPC19371

  • Zoro # G801846163


product price: $102.99
/pk 36, $2.86/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Coreless
Color
White
Sheet Size
3.85" x 4.05"
Features
Coreless; Embossed; Soft
Roll Dia.
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC19371
Zoro #
G801846163
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.85" x 4.05"
Roll Dia.
4.75 in
Sheet Length
4.05 in

Details

Item
Toilet Paper
Toilet Paper Type
Coreless
Color
White
Features
Coreless; Embossed; Soft
Ply
2
Number of Sheets
750
Material
Fiber

Description

Coreless, two-ply, premium embossed bathroom tissues is specifically designed to increase tissue capacity. It allows you to utilize a variety of dual roll or high-capacity, four-roll dispensing options or convert existing dispensers with the use of specially designed dispenser spindles. High capacity means less maintenance intervals and reduced risk of product runouts for improved patron satisfaction. Unique packaging of Angel Soft ps Compact bath tissue reduces inventory space required and makes storage and retrieval of product for refill much easier vs. standard tissue in large corrugated boxes. This cost-effective coreless tissue will satisfy all of your customer and employee needs. Angel Soft ps Compact offers the comfort of embossed, two-ply softness with reliable performance you can count on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.