Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Heavy Duty, 1/2" Drive
Mfr # KE-750EXT
Zoro # G6055231
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty Heavy Duty
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # KE-750EXT
- Zoro # G6055231
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Duty | Heavy Duty |
Item | Wrench,Impact,Heavy Duty,1/2" Drive |
Description
Wrench,Impact,Heavy Duty,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die Stock, 2 In (318-2200)
- KRAFT TOOL Stainless Steel S, 10" x 10" 3/4"R, 7/8"D (CF029)
- GEARWRENCH 6 Piece 3/8" Drive Long Length Hex Bit Metric Socket Set (82554)
- WOODWARD FAB Metal Ring Roller, 2 in Bending Length, 3 Rolls (WFRR3)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- AMFLO HOSE ULTRA AIR HYBRD100' (575-100A)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- MILTON Female TruFlte/Prkr T Style Coupler, 1/4" (787)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81622)
- Railhead Gear Air Impact Wrenches