Shop All Spot Lights
Railhead Gear
Revolving Safety/Warning Light, Amber
Mfr # RM18-LED A
Zoro # G7575714
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 25/64 in
- Lens Design Dome
- Housing Material ABS
- Lamp Type Led
- Current Drawn 0.15A AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RM18-LED A
- Zoro # G7575714
- UPC # 817904010413
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 4 25/64 in |
Diameter | 4 9/64 in |
Depth | 4 25/64 in |
Height | 5 1/2 in |
Details
Lens Design | Dome |
Housing Material | ABS |
Lamp Type | Led |
Current Drawn | 0.15A AC |
Item | Revolving Safety/Warning Light |
Includes | Manual On/Off Push Switch, Photo Cell |
Color | Amber |
Lens Material | Polycarbonate |
Lamp Life | 20,000 hr |
Mounting | Magnetic |
Flashes per Minute | 65 |
Power Source | (2) D Batteries (Not Included) |
Operating Temp. | -25 Degrees to 50 Degrees C |
Description
Revolving Safety/Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source (2) D Batteries (Not Included), Current Drawn 0.15A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- MILWAUKEE TOOL Rechargeable Magnetic Headlamp And Task Light (2012R)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 120VAC (M490-LED B)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- Railhead Gear Spot Lights