Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Magnetic Headlamp And Task Light

  • Mfr # 2012R

  • Zoro # G002161874


product price: $69.97
/ea

Key Features

Body Color
Black, Red
Light Output Modes
Flood High, Flood Low, Hybrid Spot/Flood, Spot High, Spot Low
Flashlight Battery Type
Lithium-Ion
Includes
(1) 2 Foot Heavy Duty Cable
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012R
Zoro #
G002161874
UPC #
045242603893
Country of Origin
China

Dimensions

Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
2 yr
Battery Size
Proprietary
Overall Length
2 in
Overall Width
2 in
Manufacturer Warranty Length
2 yr
Overall Height
1 in

Details

Item
Rechargeable Headlamp
Body Color
Black, Red
Light Output Modes
Flood High, Flood Low, Hybrid Spot/Flood, Spot High, Spot Low
Flashlight Battery Type
Lithium-Ion
Includes
(1) 2 Foot Heavy Duty Cable
Rechargeable
Yes
Lumens
450/250/50/250/50 lm
Run Time on High Setting
2.5 hr
Lens Material
Polycarbonate
Green Environmental Attribute
Product is Rechargeable
Water Penetration Rating
IP54
Beam Distance
70 M
Maximum Lumens Output
450 lm
Flashlight Beam Type
Flood, Spot
Number of Batteries
1
Battery Burn Time
2.5/4/8/4/14 hr
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Replacement Lamp
No
Drop Rating
2 m
Body Material
Plastic
Lamp Life
50,000 hr
Standards
UL Listed
Flashlight Body Material
Plastic
Lighting Technology
LED
Safety Rating
Not Safety Rated
Switch Type
Push Button
Peak Beam Intensity
2,116 cd
Weight with Batteries
3.6 oz
Batteries Included
Yes
Maximum Run Time
14 hr
Head Adjustability
Adjusted
Beam Distance Levels
70 m
Includes Batteries
Yes
Features
Manage Runtime with an on-Board Battery Indicator, Sweat Absorbing Microfiber Forehead
Intrinsically Safe
No
Battery Chemistry
Lithium Ion
Beam Focus
Adjustable
Maximum Brightness
450 lm
Brightness Levels
50 lm, 250 lm, 450 lm
Run Time at Maximum Brightness
2.5 hr
Head Strap Style
Around the Head
Beam Intensity Levels
453 cd, 2,116 cd
Switch Location
Body
Mount Type
Hat Clip, Head Strap
Battery Location
Back
Includes Secondary Light
Yes
Special Features
Battery Indicator Light, Charging Indicator Light
Maximum Beam Distance
70 m
IP Rating
IP54
Beam Pattern
Flood, Spot
Run Time Levels
2.5 hr, 4 hr, 8 hr, 14 hr
Application
Industrial
Includes Charger
No
Special Operating Modes
No Special Light Output
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Water Resistant
Beam Color
White
Number of Light Output Modes
5
Adjustable Strap
Yes

Description

The MILWAUKEE Rechargeable Magnetic Headlamp and Task Light offers a detachable, magnetic task light that delivers 450 Lumens of TRUEVIEW High Definition Output with spot and flood beam options. Its magnetic light head provides fast and easy detachment from the strap holster while also providing the ability to magnet mount the light for hands-free task lighting. Multiple output levels and three separate magnet surfaces on the light head allow for optimization of output and direction of light in extremely tight spaces. Designed to withstand harsh jobsite conditions, this rechargeable headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters. The Milwaukee Rechargeable Magnetic Headlamp and Task Light built-in battery offer high performance and rechargeable capabilities where compact size is critical. The Milwaukee Rechargeable Magnetic Headlamp and Task Light is covered by a 2-year warranty.


  • 450L TRUEVIEWTM High Definition Output
  • Detachable, Magnetic Task Light
  • 3 Magnets Allow Light Head to be Removed and Mounted
  • Spot, Flood and Hybrid Beam Options for the Ideal Intensity and Coverage
  • 5 Light Output Modes: Hybrid Spot/Flood mode: 450-Lumens- 2.5 hours; Spot High: 250-Lumens- 4 hours; Low: 100-Lumens- 8 hours; Flood High mode: 250-Lumens- 4 hours; Low: 100-Lumens- 14-hours;
  • 2m Impact Rated Housing and IP54: Water and Dust Resistant
  • 5-Position Adjustable Light Head for Directing Light
  • Soft, Sweat Absorbing Microfiber Forehead for All-day Comfort
  • (4) Universal Hard Hat Clips
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.