Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell Raco 400 Nds Channel Drain; Gray - 4 x 5.75 ft.

  • Mfr # 400

  • Zoro # G304146906


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Steel
Color - Drains
Gray
Type
Steel Boxes, Covers, Switch Box
Standards
UL Listed
Height (In.)
4.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400
Zoro #
G304146906
UPC #
050169994009
Country of Origin
China

Dimensions

Height (In.)
4.219 in
Width
2.000 in
Depth
1.5 in

Details

Material of Construction - Drains
Steel
Color - Drains
Gray
Type
Steel Boxes, Covers, Switch Box
Standards
UL Listed
Includes
Plaster Ears
Features
Fire Resistance, Gangable

Description

Nds Channel Drain, Gray - 4 x 5.75 ft.

Steel. 1-1/2" deep. Gangable 3" x 2". Conduit knockouts: 3-1/2". With ears. 7.5 cubic inch capacity. Ready Pak.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.31 x 0.31 x 0.31 in.
  • Cube: 0.03
  • Application: Storm/Flood Water Management
  • Compatible Pipe Material: PVC
  • Connection: Snap-on
  • Connectivity: Push to Connect
  • Fitting Size: 5 3/4" x 3 3/4"
  • Fitting or Connector Type: Drain
  • Fitting/ Connector Collection: Sewer & Drain
  • Material: PVC
  • Maximum Working Temperature (F): 140
  • Weight: 0.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.