Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray
Mfr # NPC-6910
Zoro # G406569771
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Length 10 ft
- Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NPC-6910
- Zoro # G406569771
- UPC # 80011801378
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft |
Details
Jacket Color | Gray |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 50 ft. (143)
- ADD-ON This Is A 2M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-ST-2M9SMF)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- SWE-TECH 3C Cat5e White Copper Ethernet Cable, Stranded, UTP, POE Compliant, Pullbox, 1000ft (FWT10X6-091SH)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- COMPREHENSIVE Comprehensive Cat6 550 Mhz Snagless Patch Cable 100ft Red (CAT6-100RED)
- Quest Technology International Voice & Data Patch Cords