Shop All Cable Trays
Quest Mfg
Cable Tray Ceiling Flag Bracket, 4", Zinc
Mfr # CT0028-04-03
Zoro # G806580307
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 9
- Height 19
- For Use With Cable Tray & Cable Tray Accessories
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0028-04-03
- Zoro # G806580307
- UPC # 800118056131
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 9 |
Height | 19 |
Width | 2.5 |
Depth | 9 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers a full line of cable tray accessories. This accessory is for direct ceiling mounting of cable tray.
- •For ceiling mounting using Threaded rods
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- LEGRAND Wiremold Starter Box, 1 Gang, Metal, Ivory, Wall Mounting (B5)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- Quest Mfg Cable Trays