Shop All Bottles & Jars
Qorpak
Bottle, Sfty Ctd, 8 Oz, Boston Round, PK24
Mfr # GLC-02256
Zoro # G5944251
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Pre-Cleaned None
- Labware Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02256
- Zoro # G5944251
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 138 mm |
Diameter | 60 mm |
Labware Height - English | 5.43 in |
Screw Closure Size | 24-400 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 138 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Meter, -2 to 16pH, -1999 to 1999mV (PH100A)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- Qorpak Bottles & Jars