Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK432
Mfr # GLC-05026
Zoro # G9879825
product price: $577.99
/pk 432, $1.34/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 30 mL
- Labware Capacity - English 1 oz
- Capacity 1 oz.
- Mouth Wide
- Height 68mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05026
- Zoro # G9879825
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 33-400 mm |
Diameter | 34 mm |
Body Diameter - Metric | 33 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 68 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 30 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Palm PH Meter (PH220-C)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- Qorpak Labware