Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" GPS Signal Receiver, Black

  • Mfr # 42328

  • Zoro # G2666246


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
2 1/2 in
Height
2 1/2 in
Includes
Connection Cable, GPS Signal Receiver
For Use With
2LMU3, 2LMU8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42328
Zoro #
G2666246
UPC #
044942792104
Country of Origin
United States

Dimensions

Width
2 1/2 in
Height
2 1/2 in
Overall Dia.
2 1/2 in
Depth
1/2 in
Overall Depth
1/2 in
Overall Diameter
2 1/2 in

Details

Item
GPS Signal Receiver
Shape
Round
Includes
Connection Cable, GPS Signal Receiver
For Use With
2LMU3, 2LMU8
Connector Type
Cable
Case Material
Plastic
Voltage
5VDC
Features
12 Parallel Channel, FCC Compliant, High-Sensitivity GPS Sensor, Integrated Magnetic Base, Pulse-Per-Second Logic-Level Output, Waas-Enabled, Waterproof
Case Color
Black
Compatible Series
Pyramid TimeTrax Sync RF
Product Type
GPS Signal Receiver

Description

GPS Signal Receiver, Shape Round, Case Material Plastic, Case Color Black, Connector Type Cable, Voltage 5VDC, Width 2 1/2 in, Depth 1/2 in, Height 2 1/2 in, Overall Dia. 2 1/2 in, Features 12 Parallel Channel, FCC Compliant, High-Sensitivity GPS Sensor, Integrated Magnetic Base, Pulse-Per-Second Logic-Level Output, Waas-Enabled, Waterproof, For Use With 2LMU3, 2LMU8, Includes Connection Cable, GPS Signal Receiver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.