Shop All Facial Tissues
Puffs
Ultra Soft Facial Tissue, 2-Ply, White, 72 Sheets/Box
Mfr # 80374519
Zoro # G911757434
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Width 8.2"
- Sheet Length 8.4"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puffs
- MFR # 80374519
- Zoro # G911757434
- UPC # 37000977889
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.2" |
Sheet Length | 8.4" |
Details
Tissue Box Type | Facial |
Ply | 2 |
Color | White |
Description
Durable, non-lotion facial tissue provides the perfect combination of softness and strength. They make an excellent addition to any room in your home or office. Sturdy enough to hold up to everyday sneezes and touch-ups. Puffs facial tissues have Air-Fluffed pillows for a more cushiony feel.
- •Durable, non-lotion facial tissue.
- •Great for every room in your business.
- •Designed to hold up to everyday sneezes or during touch-ups.
- •Only Puffs® facial tissues have Air-FluffedTM pillows for a more cushiony feel.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- COTTONELLE Bathroom Tissue, White, 12 PK (KCC54151)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405BX)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- PUFFS WHITE FACIAL TISSUE, 2-PLY, 180 SHEETS/BOX (87611BX)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- Puffs Facial Tissues