Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tissue, Facial, Cube 10PK

  • Mfr # GPC4636014

  • Zoro # G601846073


product price: $31.49
/pk 10, $3.15/ea

Key Features

Tissue Box Type
Cube
Sheet Size
7.60 in x 8.50 in
Color
White
Ply
2
Sheet Length
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC4636014
Zoro #
G601846073
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.60 in x 8.50 in
Sheet Length
8.50 in
Sheet Width
7.60 in

Details

Tissue Box Type
Cube
Item
Facial Tissue
Color
White
Ply
2

Description

Part of the Georgia Pacific Professional Series, facial tissue in a cube box specifically addresses the unique needs of small businesses by delivering convenience, quality and value. Premium, two-ply, white facial tissue is ideal for image-conscious office, lodging and medical facilities. White, 7-3/5" x 8-1/2" sheets are housed in an attractive designer cube box. Exclusive EZ Access carton is smaller and color-coded. Perforated openings in the carton helps make shopping, finding, handling, storing, displaying and accessing products easier and faster in limited space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.