Shop All Mobile Workstation Accessories
Proto
Workstation Top, 25" L, 34" W, 1-1/2" H
Mfr # J4534-SST
Zoro # G1979798
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25 in
- Overall Width 33 3/4 in
- Overall Height 1 1/2 in
- Height 1 1/2 in
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4534-SST
- Zoro # G1979798
- UPC # 662679157586
- Country of Origin United States
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 25 in |
Overall Width | 33 3/4 in |
Overall Height | 1 1/2 in |
Height | 1 1/2 in |
Length | 25 in |
Width | 34 in |
Details
Item | Workstation Top |
Thickness | 1 1/2 in |
Color | Black |
Pattern | Solid |
For Use With | J553441-6xx, J553441-7xx, J553441-8xx |
Finish | Powder Coated |
Features | High Grade 1/16 in Thick, Raised Front Lip Prevents Parts from Rolling off the Work Surface |
Includes | Mounting Hardware |
Material | Stainless Steel |
Type | Heavy Duty |
Series | 550S |
Includes Mounting Hardware | Yes |
Compatible with Manufacturer Model No. | J553441-6xx, J553441-7xx, J553441-8xx |
Description
Workstation Top, Color Black, Compatible with Brand and Series Proto 550S, Material Stainless Steel, Overall Height 1 1/2 in, Overall Length 25 in, Overall Width 33 3/4 in, Compatible with Manufacturer Model No. J553441-6xx, J553441-7xx, J553441-8xx, Features High Grade 1/16 in Thick, Raised Front Lip Prevents Parts from Rolling off the Work Surface, For Use With J553441-6xx, J553441-7xx, J553441-8xx, Includes Mounting Hardware, Includes Mounting Hardware Yes, Pattern Solid, Series 550S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bumper (33J797)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray (RSO1408-07AL)
- METRO Side Bin, Non Locking, Ea (FL212)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- TOTALTURF Trademark Tools 30 Bin Wall Mounted Parts Rack (TO7402)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- LISTA Molded Tool Holder, 30 Taper, Plastic (12.880)
- Proto Mobile Workstation Accessories