Shop All Scissors
Proto
Stainless Steel Electrician's Scissors
Mfr # J318SS
Zoro # G0094888
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-7/64"
- Blade Material Stainless steel
- Handle Style Small Grip
- Handle Material Bi-Material
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6-7/64" |
Length of Cut | 2 3/64 in |
Details
Blade Material | Stainless steel |
Handle Style | Small Grip |
Handle Material | Bi-Material |
Tip Shape | Sharp |
Cutting Edge | Micro Serrated |
Item | Electrician's Scissor |
Primary Application | Electrical |
Handle Design | Ergonomic |
Features | Blade Consists of Micro Anti-Slip Teeth to Help with The High Leverage Ratio; Ergonomic Handles With Hole For Tethering. |
Left/Right Hand | Right Hand |
Handle Color | Black |
Adjustable | No |
Application | Multipurpose |
Includes | Holder With Belt Clip |
Cutting Action | Blade Length: 2-3/64" |
Jaw Material | Stainless Steel |
For Maximum Wire Thickness | 16 AWG |
Description
Electricians Scissors, Features Blade Consists Of Micro Anti-Slip Teeth To Help With The High Leverage Ratio, Includes A Holder With A Belt Clip, For Maximum Wire Thickness 16 AWG, Handle Color Black, Handle Material Plastic, Handle Style Ergonomic, Jaw Material Stainless Steel, Overall Length 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- PALRAM Palram - Canopia HG1023 Greenhouse Irrigation Kit for all Palram - Canopia Greenhouses (HG1023)
- A2Z SCILAB Castroviejo Micro Scissors 7" Straight, Round Handle (A2Z-ZR544)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4047)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- UNIVERSAL Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, PK2 (UNV92024)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- Proto Scissors