Ratchet Repair Kit for 1AM18, 19, 21, 22
Mfr # J5449RK
Zoro # G1292225
product price: $18.19
/eaKey Features
For Use With
1AM18-1AM22 Ratchets
Type
1/2 in Drive
Impact Rated
No
Standards
ASME B107.110-2012
Product Type
Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5449RK
Zoro #
G1292225
UPC #
662679181864
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Details
Item
Ratchet Repair Kit
For Use With
1AM18-1AM22 Ratchets
Type
1/2 in Drive
Impact Rated
No
Standards
ASME B107.110-2012
Product Type
Repair Kit
Compatible Mfr. Model Number
J5449
Compatible with Product Type
Pear Head Ratchets
Compatible Series
Proto(R)
Compatible Product Type
Pear Head Ratchets
Compatible Manufacturer Model Number
J5449
Description
For use with J4749HS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.