Shop All Wrench Parts
Proto
Ratchet Repair Kit for 1AF39, 1/4 Dr
Mfr # J4749RK
Zoro # G1633335
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nos. 1AF39 & 5C603
- Type 1/4 in Drive
- For Use With Mfr. Model Number 5C603
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4749RK
- Zoro # G1633335
- UPC # 662679141301
- Country of Origin United States
- Category Wrench Parts
Details
Item | Ratchet Repair Kit |
For Use With | Nos. 1AF39 & 5C603 |
Type | 1/4 in Drive |
For Use With Mfr. Model Number | 5C603 |
Impact Rated | No |
Description
This Proto J4749RK Ratchet Repair Kit is a must-have for your tool box. It is compatible with the Nos. 1AF39 and 5C603 drive ratchets from Grainger, allowing you to repair them easily and quickly. The kit includes two ball bearings, one spring clip, three pawls and three springs. With a total of five pieces in the package, it gives you everything you need to restore your ratchet back to its working condition. Get this Proto J4749RK Ratchet Repair Kit today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- QUALTECH DRILL AMERICA 1316 HS HEX SHK BRIDGE REAMER (DWRRB13/16HEX)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- HOUGEN 5/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18220)
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme (J4226CA)
- PROTO Blind Bearing Adaptor (J4280)
- PROTO Ratchet Repair Kit for 1AM18, 19, 21, 22 (J5449RK)
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- PROTO Pivot Pin Body (J6006PVF)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- RIDGID Vise Chain Screw (41095)
- Proto Hand Tool Parts