Shop All Box End Wrenches
Proto
Black Oxide Leverage Wrench - 2-5/8"
Mfr # J2642PW
Zoro # G6965752
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Size 2-5/8"
- Head Type Offset
- Finish Black Oxide
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2642PW
- Zoro # G6965752
- UPC # 662679113452
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 14 in |
Size | 2-5/8" |
Wrench Head Sizes | 2 5/8 in |
Head Size | 2 5/8 in |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 5/8 in, Overall Length 14 in, 60 Degrees , Head Thickness 1 5/8 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- KOCH Koch 4080022/06238 Log Lifter, Lightweight, Kiln Dried Handle, Steel Tip, White Mountain (4080022/06238)
- GREENLEE Cord (39837)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square (J1112)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51011MM)
- Proto Box End Wrenches