Shop All Automotive Specialized Tools
Proto
Adjustable Pliers
Mfr # JFF287
Zoro # G3556481
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Application Truck and tractor
- For Use With Oil Filters
- Material Steel
- Capacity 3 3/4 in to 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JFF287
- Zoro # G3556481
- UPC # 662679046347
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Details
Item | Oil Filter Pliers |
Type | Adjustable |
Application | Truck and tractor |
For Use With | Oil Filters |
Material | Steel |
Capacity | 3 3/4 in to 7 in |
Plier Material | Steel |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN PLOW BLADE KIT 48" (86766)
- LINCOLN LUBRICATION Lithium-Ion Powerluber Tool-Only, 20V (LIN1880-NB)
- WESTWARD Remote Starter Switch (1EKP9)
- TIE 4 SAFE Corner Side Gate Stake Bed Latches Set for Stake Trucks & Utility Trailer, 4PK (A10731-4)
- PROTO HOSE CLAMP PLIERS W/GRIP (POJ252G)
- PROTO Oil Filter Wrench, 3 1/2-3 7/8 In (J3006)
- PROTO Hd Util Blds 100Pk W/Dispen - China, 100Pk (PO11-921AS)
- PROTO Oil Filter Wrench, 4 1/8-4 1/2 In (J3008)
- LISLE Jaw Reverse/Adjust Puller, 2 or 4, 5 tons (31330)
- KEYSCO TOOLS Spot Weld, Cutter, 5/16" (77775)
- PROTECTIONPRO Plastic PrybarFastener and Molding Remover Set (PR2721)
- Proto Service & Shop Tools