Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 19 Drawer, Blue, 88 in W x 27 in D x 46 in H
Mfr # J558846B-19BL
Zoro # G109799413
product price: $10,417.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,417.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 88 in
- Depth 27 in
- Height 46 in
- Drawer Slide Features Fully Extending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J558846B-19BL
- Zoro # G109799413
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46 in |
Overall Depth | 27 in |
Overall Height | 46 in |
Overall Dimensions | 88 in W x 27 in D x 46 in H |
Height Style | Workstation Height Cabinet |
Overall Width | 88 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- GEARWRENCH 3/8" x 5" Center Punch (82270)
- WARNER Carbon Steel Flex Putty Knife, Painter's Series 3" (10322)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- Proto Tool Chests & Cabinets