Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183627202
Zoro # G700871440
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$49,721.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Overall Width 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protector Echo
- MFR # 183627202
- Zoro # G700871440
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 43 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 43 7/10 in |
Overall Depth | 43 3/4 in |
Opening Size | 16 in |
Adjustable Height | Fixed |
Cord Length | 19 1/2 ft |
Interior Width | 35 3/4 in |
Interior Depth | 5 1/4 ft |
Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Opening Width | 34 in |
Sash Opening Width | 34 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 43 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 43 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH pH Electrode, Mini (60120B)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Protector Echo Laboratory Hoods & Enclosures