Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH Electrode, Mini

  • Mfr # 60120B

  • Zoro # G1695136


product price: $68.89
/ea

Key Features

Testing Parameter
pH
Manufacturers Warranty Length
6 mo
Includes
Cap
Special Features
Detachable Bulb Guard
Temp. Sensor
0 Degrees to 80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60120B
Zoro #
G1695136
UPC #
793950601204
Country of Origin
China

Dimensions

Manufacturers Warranty Length
6 mo
Diameter
10mm
Cable Length
0.99 m
Length
127 mm
Overall Width
8 3/4 in
Overall Length
127 mm
Manufacturer Warranty Length
6 mo
Overall Diameter
10 mm

Details

Item
Mini Electrode
Testing Parameter
pH
Includes
Cap
Special Features
Detachable Bulb Guard
Temp. Sensor
0 Degrees to 80 Degrees C
Sub-Category
Electrodes: pH
Recommended Use
Liquids
pH Range
0 to 14
Shelf Life
12 mo
Type
pH electrode
Body Material
Polymer
For Use With
407228 pH/mV/Temperature Meter, Any pH Meter with BNC Input, Extech OYSTER-16 pH Meter
Operating Temp. Range
32 Degrees to 176 Degrees F
Tip Shape
Bulb
Connector
BNC
Electrolyte
KCL
Product Type
Mini Electrode
Junction
Single
Material
Polymer
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable

Description

Mini Electrode, pH Electrode, Testing Parameter pH, pH Range 0 to 14, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 176 Degrees F, Body Material Polymer, Diameter 10mm, Length 127 mm, Cable Length 0.99 m, Connector BNC, Amplifier Not Applicable, For Use With 407228 pH/mV/Temperature Meter, Any pH Meter with BNC Input, Extech OYSTER-16 pH Meter, Standards Not Applicable, Shelf Life 12 mo, Junction Single, Electrolyte KCL, Recommended Use Liquids, Special Features Detachable Bulb Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.