Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack)
Mfr # MP11286
Zoro # G1730482
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 8 x 10 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP11286
- Zoro # G1730482
- UPC # 49796512861
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 8 x 10 in. |
Details
Item | Shelf Brackets,Stl,8 x 10",White Enamel,PK2 |
Finish | White |
Description
Shelf Brackets,Stl,8 x 10 In.,White Enamel,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46-7)
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- Primeline Tools Shelf Brackets