Shop All Refrigerators
Premium Levella
7.0 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel
Mfr # PRN7006HS
Zoro # G701947830
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.6
- Height 56.3
- Includes 3 Glass Shelves, Crisper drawer
- Weight 101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PRN7006HS
- Zoro # G701947830
- UPC # 715688083251
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.6 |
Height | 56.3 |
Depth | 23.6 |
Details
Color | Stainless Steel |
Includes | 3 Glass Shelves, Crisper drawer |
Weight | 101 |
Application | Residential |
Description
Premium's 7.0 cu. ft. Top Freezer Refrigerator is the ideal product for smaller kitchens. It's smaller footprint fits well in break rooms, cottages, and other locations where space is an issue while still providing plenty of space for all your refrigeration and freezer needs. With Removable and Adjustable Shelving, it will fit all your favorite products and be easily cleaned to keep your unit fresh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 13 1/2 In (FG196700RED)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- ALFA INTERNATIONAL CORPORATION Alfa - Bowl Dolly For Hobart (Classic & Legacy), Globe & Univex Mixer Bowls (HMBT-223)
- LAVAZZA Super Crema Espresso Blend Coffee (4202)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- PREMIUM LEVELLA Premium Levella 18 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN185DX)
- PREMIUM LEVELLA Premium Levella 16 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN165DX)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- Premium Levella Refrigerators