Shop All Facial Tissues
Preference
Tissue, Facial, Cube 36PK
Mfr # GPC46200CT
Zoro # G001839507
product price: $93.99
/pk 36, $2.61/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Size 7.65" x 8.85"
- Features Soft; Absorbent
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preference
- MFR # GPC46200CT
- Zoro # G001839507
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 7.65" x 8.85" |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Features | Soft; Absorbent |
Color | white |
Description
Soft, absorbent, white, two-ply facial tissue comes in a decorative cube box. It is ideal for the vanity or a built-in dispenser. Facial tissue offers a cost-effective solution for all facilities. Color-contrast sheets help indicate when it's time to change the tissue box. Poly-shield dispenser opening keeps tissues sanitary. Box contains 100 tissues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DRAINBO 0.5 Gallon Septic System Treatment (DR93230)
- PROTOCHEM LABORATORIES Biological Degreaser, 1 Gal Bottle, Liquid, 4 PK (PC-189DEG-1)
- PREFERENCE Preference Facial Tissue Flat Box 100 Sheets White, PK30 (48100)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- ELEGANT 2Ply 144 Count Flat Box Facial Tissue, 36Pk (826-144 (PEC))
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- ENVISION Tissue, Facial, Acclaim 30PK (GPC47410)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21270)
- Preference Facial Tissues