Shop All Boat Seating
Powerplay
4 Step Gunwale 11 in. Hook Boat Ladder - Aluminum
Mfr # PO81171
Zoro # G504041575
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO81171
- Zoro # G504041575
- UPC # 654204330984
- Country of Origin China
- Category Boat Seating
Description
These best-selling easy-to-use hook style boat ladders mount to the side of your boat (the gunwale). The hooks fold in flat for easy use and storage and use.
Hook style for easy mounting or removal when not needed.
Vinyl covered hooks fold easily for storage.
Choice of aluminum or steel frame.
11" vinyl hooks.
Frame Material: Aluminum.
Dimensions: 5"L x 48"H x 15"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 32 oz. (10009)
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- SEA-DOG Stainless Steel Clam Shell Vent - Mini (331335-1)
- CARVER Carver 61050 Boat Cover Reinforcement Repair Kit (61050)
- POWERPLAY Octaganal Pontoon Boat Tables Ivory (PO1642212)
- POWERPLAY Rectangular Pontoon Boat Tables - Ivory (PO2594343)
- EXTREME MAX Extreme Max 3005.3377 Aluminum Pontoon/Dock Ladder - 3-Step (3005.3377)
- SPRINGFIELD MARINE Springfield Belle Adjustable 13" to 17" Pedestal, Powder Coat Finish (1440248)
- SWIVL-EZE 11" Lock'N-Pin 3/4" Fixed Height Post (SP-2114)
- SPRINGFIELD MARINE Springfield Spring-Lock 2 Base Repair Kit (New Style) (2100040)
- WISE SEATING Nylon Bearing Swivel (8WD10)
- Powerplay Boat Seating