Shop All Marine Pumps & Plumbing
Powerhouse
Siphon King; 36 x 72 in.
Mfr # PO85966
Zoro # G404005042
original price:
$71.19
7% off
new price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # PO85966
- Zoro # G404005042
- UPC # 654204357974
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
Features
- Siphon King
- Size: 36 x 72 in.
- Weight: 3.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- CURT Spade Terminals, 12-10 Wire Gauge, PK100 (59631)
- VAICO Diesel Exhaust Fluid L, V60-0269 (V60-0269)
- VESTIL Top Crank Trailer Jack, 2000 lb. Capacity (CT-02)
- JABSCO Impeller Kit - 12 Blade - Neoprene - 2- Diameter (13554-0001-P)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1 Inch Diameter; Aluminum (S-0205C)
- JABSCO Impeller Kit-8 Blade-Neoprene-2-9/16" Diax2" W, 5/8" Shaft Dia (920-0001-P)
- SCANDVIK 10750 Recessed Transom Shower For Vertical Installation w 6Ft Wht Nylo (10750P)
- CAMCO HTS 15FT HEAVY DUTY SEWER HOSE WITH STRAIGHT HOSE ADAPTER (39691)
- VALTERRA Valterra T80 Rotating Valve - Double Ell, 3" Hub x 1-1/2" Hub x 3" Bayonet (T80)
- RULE 403STC Tournament Series Livewell Pump 12V (403STC)
- Powerhouse Marine Pumps & Plumbing