Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Surge, 5-15P, White

  • Mfr # 52NY47

  • Zoro # G7718125


product price: $6.79
/ea

Key Features

Type
Surge
Plug Configuration
5-15P
Color
White
Standards
UL; cUL Listed
Rated Joules
250 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY47
Zoro #
G7718125
UPC #
190735959718
Country of Origin
China

Details

Item
Plug Adapter
Type
Surge
Plug Configuration
5-15P
Color
White
Standards
UL; cUL Listed
Rated Joules
250 J
NEMA Connector
5-15R
Number of Outlets
1
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Straight
Amps
15 A
Telephone/Fax Surge Protection
No
Voltage
125V AC
Outlet Surge Protection
Yes
Power Indicator
Yes
Circuit Breaker
No
Watts
1,875 W
Connector Type
5-15R
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Blade End Connection Type
Straight Blade
Maximum Surge Current
6.5 kA
Slot End Connection Type
Straight Blade
GFCI
No
Number of Poles
2
Power Indicating Light
Yes
Wattage
1,875 W
Slot End Voltage Rating
125V AC
Phase
Single
Housing Material
ABS
Housing Color
White
Blade End Voltage Rating
125V AC
Contact Material
Nickel-Plated Brass
Grounding
Grounded
Slot End Current Rating
15 A
Isolated Filter
No
Adapter Type
Single-Outlet Surge Protector
Slot End Number of Wires
3
For Location
Indoor
Number of USB Ports
0
Resistance Properties
Corrosion Resistant
Maximum Surge Energy
250 J
Surge Protection
Yes
Blade End Number of Wires
3
For Environment
Clean Room
Polarized
Yes
Country Compatibility
USA/Canada
Outlet Orientation
Vertical
Blade End Current Rating
15 A

Description

Surge Protector Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current 6.5 kA, Maximum Surge Energy 250 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Single-Outlet Surge Protector, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.