Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Locking, 5-15P, 10 in., Orange

  • Mfr # 1FD76

  • Zoro # G3134424


product price: $14.49
/ea

Key Features

Type
Locking
Plug Configuration
5-15P
Cord Length
10 in.
Color
Orange
Gauge/Conductor
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FD76
Zoro #
G3134424
UPC #
190735585689
Country of Origin
Indonesia

Dimensions

Cord Length
10 in.
Wire Size
12 AWG

Details

Item
Adapter
Type
Locking
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
12
Connector Type
L5-20
Gauge - Ext. Cords and Outlet Strips
12 AWG
Gauge
12 AWG
Max. Amps
15 A
Temp. Range
32 Degrees to 167 Degrees F
Voltage - Ext. Cords and Outlet Strips
120VAC
Temp. Range - Ext. Cords and Outlet Strips
32 Degrees to 167 Degrees F
Number of Outlets
1
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Voltage Rating
125
Jacket Material
PVC
Watts
1875
Voltage
120V AC
Temp. Rating
32 Degrees to 167 Degrees F
Max. Watts
1,875 W
Jacket Color
Orange

Description

Cord Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Connector Type NEMA L5-20R, Temp. Rating 32 Degrees to 167 Degrees F, Wire Size 12 AWG, Cord Length 10 in, Color Orange, Jacket Material PVC, Max. Watts 1,875 W, Standards UL/CUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.