Shop All Bubble Rolls & Wrap
Polyair
Bubble Roll, 50 ft. Roll Length, Clear
Mfr # DBL24-50P12
Zoro # G1918161
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyair
- MFR # DBL24-50P12
- Zoro # G1918161
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 50 ft |
Bubble Height | 1/2" |
Width | 12" |
Height | 24" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Item | Bubble Roll |
Perforation Increments | 12 in |
Basis Weight | 5 lb. |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 50 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Versalink C8000/C9000 Transfer Belt Cleaner (104R00256)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor HD (PP12CB03)
- MEASURETEK Floor Scale Ramp 5000 lb./2300kg Capacity (12R961)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- Polyair Bubble Rolls & Wrap