Shop All Bubble Rolls & Wrap
Polyair
Bubble Roll, 50 ft. Roll Length, Clear
Mfr # DBL12-50
Zoro # G1918119
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 12 in
- Roll Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyair
- MFR # DBL12-50
- Zoro # G1918119
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 50 ft |
Bubble Height | 1/2" |
Height | 12" |
Width | 12" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Perforation Increments | 8 in |
Basis Weight | 5 lb. |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 50 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- OKI DATA Black Printer Ribbon (44173404)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50P12)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- Polyair Protective Packaging