Shop All Bubble Rolls & Wrap
Polyair
Bubble Roll, 175 ft. Roll length, Clear, Height: 24"
Mfr # DBS24-175P12
Zoro # G1918189
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Width 24 in
- Roll Length 175 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyair
- MFR # DBS24-175P12
- Zoro # G1918189
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 24 in |
Roll Length | 175 ft |
Width | 12" |
Bubble Height | 3/16" |
Height | 24" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Basis Weight | 5 lb. |
Item | Bubble Roll |
Perforation Increments | 12 in |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 175 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50P12)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- Polyair Bubble Rolls & Wrap