Shop All Bubble Rolls & Wrap
Polyair
Bubble Roll, 175 ft. Roll length, Clear
Mfr # DBS12-175
Zoro # G1918152
original price:
$29.15
10% off
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Roll Length 175 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyair
- MFR # DBS12-175
- Zoro # G1918152
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 175 ft |
Bubble Height | 3/16" |
Height | 12" |
Width | 12" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1 |
Perforation Increments | 8 in |
Basis Weight | 5 lb. |
Item | Bubble Roll |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 175 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- XEROX Carbonless Paper, 8.5x11, Canary, PK500 (3R12437)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50P12)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- Polyair Protective Packaging