Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB C DOCKING STATION WITH CHARGING, COMPATIBLE WITH THUNDERBOLT 3 & US

  • Mfr # UD-CA1A

  • Zoro # G614877699


product price: $77.39
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Includes
USB-C Docking Station with Power Delivery/Charging 1 x USB-C to USB-C Cable 1 x 80W Power Adapter 1 x Detachable Stand 1 x Quick Start Guide
Watts
60 W
Audio Line Out
Yes
USB Type-C Detail
1 x USB 3.0 Type-C port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-CA1A
Zoro #
G614877699
UPC #
819927011675
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.10 in
Height
6.70 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Includes
USB-C Docking Station with Power Delivery/Charging 1 x USB-C to USB-C Cable 1 x 80W Power Adapter 1 x Detachable Stand 1 x Quick Start Guide
Watts
60 W
Audio Line Out
Yes
USB Type-C Detail
1 x USB 3.0 Type-C port
USB Type-A
Yes
Number of USB 3.0 Ports
3
Screen Mode
4K
DisplayPort
Yes
Standards
TAA Compliant
USB Type-C
Yes
Number of USB Ports
5
Connectivity Technology
Wired
Device Supported
Notebook/Tablet PC/Desktop PC/Smartphone
HDMI
Yes
Number of HDMI Outputs
1
Ethernet Technology
Gigabit Ethernet
HDMI Version
1.4
Network (RJ-45)
Yes
Compatibility
2018 MacBook Air, 2016 MacBook Pro, 2017 MacBook Pro, 2018 MacBook Pro, Chromebooks, Microsoft Surface Book 2, Microsoft Surface Go, HP Spectre x360 13", Dell XPS 9350, Dell XPS 9550, Dell XPS 9360, Dell XPS 9560, Dell XPS 9370, Dell XPS 9380, Lenovo X1 Carbon X1 G5
Microphone
Yes
Host Interface
USB Type C
Supported Resolutions
3840 x 2160, 1280 x 720, 1280 x 800, 3440 x 1440, 2560 x 1440, 1920 x 1080, 640 x 480, 1600 x 900, 1280 x 1024, 1024 x 768, 800 x 600, 2560 x 1080
Audio Line In
Yes
Number of USB 2.0 Ports
2
Number of USB Type-A Ports
5
Number of RJ-45 Ports
1
Brand Compatibility
Microsoft, Lenovo, Dell, Apple, HP
Operating System
macOS, Windows
USB Charging Port
5
Number of Displays Supported
1
Screen Mode Supported
4K
For Use With
2018 MacBook Air 2016 MacBook Pro 2017 MacBook Pro 2018 MacBook Pro Chromebooks Microsoft Surface Book 2 Microsoft Surface Go HP Spectre x360 13 in Dell XPS 9350 Dell XPS 9550 Dell XPS 9360 Dell XPS 9560 Dell XPS 9370 Dell XPS 9380 Lenovo X1 Carbon X1 G5
Maximum Power Supply Wattage
60 W
Interfaces
USB Type C
Compatible Devices
Smartphone, Desktop PC, Tablet PC, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.