Shop All Wiper Blades
Pilot Automotive
Pilot Automotive WBP-18E 18 In. Arista Black Wiper Blade
Mfr # WBP-18E
Zoro # G503736779
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pilot Automotive
- MFR # WBP-18E
- Zoro # G503736779
- UPC # 757558644063
- Country of Origin China
- Category Wiper Blades
Description
Pilot Automotive Blades are made from durable silicone to produce a clean wiper pattern to increase visibility for safer driving conditions in harsh weather. Pilot Automotive blades offer better resistance to severe outdoor elements such as heat, ultra-violet and ozone to give you better wiper blade performance.
Features- Fits most wiper arms.
- Reduces windshield chatter and delivers a smooth, clean wipe.
- Finish - Black.
- Size - 18 in.
- Dimension - 2 x 2.4 x 23.5 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- KYB Gas Shock, 7240000 (7240000)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- BOSCH ICON Wiper Blade -26A (26A)
- AUTOTEX Wiper Blade, Universal Crimped, Size 18 In (M5-18)
- BOSCH Wiper Blade, 24Ca (24CA)
- ANCO Rear Wiper Blade, UR-13 (UR-13)
- PEAK Peak MXV201 20 in. Premium Wiper Blade (682615)
- BOSCH 28Ca Clear Advantage Windshield Wiper Blade, Bosch (28-CA)
- ILC Replacement For NISSAN SENTRA YEAR 2010 HEAVY DUTY WIPER BLADES, WXBKE80 (WX-BKE8-0)
- Pilot Automotive Automotive Exterior Accessories