Pig

Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester


product price: $172.99
/pk 8, $21.62/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
  • Volume Absorbed per Pkg. 16 gal
  • Material Polyester
  • Color Black, White
  • Size 3 in x 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # BOM410
  • Zoro # G8165236
  • UPC #
    036226002351
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 in x 10 ft
Length 10 ft
Width 3 in
Diameter 3 in

Description

Product Type Sorbent Sock, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.