Shop All Bubble Rolls & Wrap
Partners Brand
SlfSeal Bbl Mailers w/Tear Strip, #5, 10 1/2x16", Krft, PK25
Mfr # B858SSTT25PK
Zoro # G6498497
product price: $61.99
/pk 25, $2.48/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 1/2"
- Roll Length 16"
- Color Kraft
- Basis Weight 2.74
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B858SSTT25PK
- Zoro # G6498497
- UPC # 841436019064
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 1/2" |
Roll Length | 16" |
Details
Color | Kraft |
Item | Mailer,Bubble,#5,10 1/2x16",PK25 |
Basis Weight | 2.74 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#5,10 1/2x16 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 8Tab, Pckt 8PK (AVE16177)
- ZORO SELECT Bubble Bags 11-1/2" x 8", 3/16" Thickness, Pk350 (36DY35)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- Partners Brand Protective Packaging