Shop All Bubble Rolls & Wrap
Partners Brand
Cool Shield Bubble Mailers, 8" x 11", Silver, 100/Case
Mfr # INM811
Zoro # G4919629
product price: $271.99
/pk 100, $2.72/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8"
- Roll Length 11"
- Color Silver
- Height 3/16"
- Basis Weight 6.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INM811
- Zoro # G4919629
- UPC # 841436089241
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8" |
Roll Length | 11" |
Height | 3/16" |
Details
Color | Silver |
Item | Cool Shield Bubble Mailers,8x11",PK100 |
Basis Weight | 6.48 |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Description
Cool Shield Bubble Mailers,8x11 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- ZORO SELECT Storage Clipboard, Legal, 1" Cap., Black (296)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- ZORO SELECT Bulldog Clip, 2 5/8in, Silver, PK12 (2WFV8)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218F)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- Partners Brand Bubble Rolls & Wrap